Motion
2MS3-B
M-Series Pneumatic Socket - Brass Body Material, 3/8 in Hose Barb, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #04751564
MFR #2MS3-B
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M-Series Pneumatic Socket - Brass Body Material, 3/8 in Hose Barb, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #04751564
MFR #2MS3-B

Mfr description
2MS3-B QUICK COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Hex
    0.81 in
  • Length
    2.76 in

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    12700 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Semi-Automatic
  • Description Keyword
    3/8 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    ARO
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)