Motion
40NPD3 CONN LINK

TSUBAKI (UST)
40NPD3 CONN LINK

Connecting Link - 40 / 1/2 in Pitch
Mi Item #04751869
MFR #40NPD3 CONN LINK
Price$19.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NPD3 CONN LINK

Connecting Link - 40 / 1/2 in Pitch
Mi Item #04751869
MFR #40NPD3 CONN LINK

Mfr description
40NP D-3 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.86/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Pin Diameter
    0.156 in
  • Weight
    0.03 lb

Details

  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Nickel Plated
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29
  • UPC_NO
    097039201652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)