Motion
80Q72
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 72 Teeth
MI ITEM #04752021
MFR #80Q72
List Price$1,099.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 72 Teeth
MI ITEM #04752021
MFR #80Q72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,099.99/each for your price

Overview

Mfr description
80Q72 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    72
  • Number Of Strands Across
    1
  • UPC_NO
    097039134639
  • Weight
    84.20 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought