1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
80R54
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 54 Teeth
MI ITEM #
04752023
MFR #
80R54
Price
$507.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
TSUBAKI (UST) 80R54
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
80R54
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 54 Teeth
MI ITEM #
04752023
MFR #
80R54
Mfr description
80R54 SPLIT TAPER HT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$507
.88
/each
Add to Cart
Specifications
Dimensions
Weight
39.70 lbs
Details
Bushing Type
Split Taper Bushing
Chain Number & Pitch
80 / 1 in
Number Of Strands Across
1
Number Of Teeth
54
Product Type
Bushed Roller Chain Sprockets
UPC_NO
097039862754
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items