Motion
80R70
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 70 Teeth
MI ITEM #04752024
MFR #80R70
Your Price$809.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 70 Teeth
MI ITEM #04752024
MFR #80R70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$809.58/each(List $1,011.97)

Overview

Mfr description
80R70 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • UPC_NO
    097039777836
  • Weight
    68.40 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text