Motion
BL1466
Connecting Link - Clevis, Carbon Steel Material
Mi Item #04752052
MFR #BL1466
Price$359.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - Clevis, Carbon Steel Material
Mi Item #04752052
MFR #BL1466

Mfr description
BL1466 CLEVIS LINK COTTER TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.44/each

Specifications

Dimensions

  • Hole Diameter
    0.5640 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.250 in
  • Overall Length
    1 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    3.3250 in
  • Pitch
    1-3/4 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.250 in
  • Weight
    0.20 lb

Details

  • Chain Construction
    Clevis
  • Chain Number
    BL1466
  • Chain Number & Pitch
    1466 / 1-3/4 in
  • Chain Type
    Leaf Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    BL1466
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Leaf Chain
  • UPC_NO
    097039899200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)