Overview
Mfr description
100B22 SB 1-5/16 HT SPKT
Specifications
- Chain Number & Pitch100 / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth22
- Bore TypeRough Stock Bore
- Hardened TeethNon-Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data