Motion
CDQ2A80-50DZ
CQ2-Z COMPACT CYLINDER with 80 mm Bore Size
Mi Item #04752549
MFR #CDQ2A80-50DZ
Price$111.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQ2-Z COMPACT CYLINDER with 80 mm Bore Size
Mi Item #04752549
MFR #CDQ2A80-50DZ

Mfr description
CDQ2A80-50DZ CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.56/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Height
    98 mm
  • Overall Length
    113.5 mm
  • Overall Width
    104 mm
  • Port Size
    3/8 BSPT
  • Pull Force At 100 Psi
    3170 N
  • Push Force At 100 Psi
    3520 N
  • Rod Size
    M22x1.5
  • Rod Size / Thread
    M22x1.5 Female ISO
  • Stroke
    50 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options
    Standard (Rod end female thread)
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)