Motion
1003309
CRC Lubricant - Food Grade, 11 wt oz, Aerosol, White Color
Mi Item #04752558
MFR #1003309
Price$17.67/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Lubricant - Food Grade, 11 wt oz, Aerosol, White Color
Mi Item #04752558
MFR #1003309

Mfr description
1003310 LUBRICANT SYNTHA-TECH PTFE 11OZ
  • NSF H1 registered for use in meat and poultry plants
  • Increases equipment life and performance
  • Its long lasting film minimizes surface contact thereby extending lubricating intervals
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.67/cn

Specifications

Dimensions

  • Boiling Point
    201
  • Container Size
    11 wt oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -99 F
  • Height
    7.75 in
  • Length
    2.63 in
  • Net Weight
    11 oz.
  • Overall Height
    8.1 in
  • Overall Width
    8.3 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.8
  • VOC Content
    93.1
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Additional Details
    NSF, H1 registered, zero VOC, unique blend of synthetic lubricants that utilizes PTFE, anti-wear and extreme pressure additives to provide unparalleled lubricating performance.
  • Additives Included
    PTFE
  • Appearance
    White Liquid
  • Application
    Bearings, gears, linkages, motors, chains, cables, rollers, guide bars, pulleys, cams, valves, ball joints, hinges, slides, cutting tools, taps, dies, pistons, handling equipment, conveyors, hoists, lifts, doors, fans, and processing equipment.
  • Base Type
    Polyolefin
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    32,480 V
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Falex Test
    1,000 Lbs
  • Features & Benefits
    • NSF H1 registered for use in meat and poultry plants • Increases equipment life and performance • Its long lasting film minimizes surface contact thereby extending lubricating intervals • Features Perma-Lock® 2-way integrated actuator that will not detach
  • Film Type
    Synthetic
  • Flammability
    Flammable
  • Flash Point
    117 F
  • Food Grade
    Food Grade
  • GHS Flammability Rating
    Flammable Aerosol (Category 2)
  • Lubricant Base
    PTFE
  • Lubricant Film
    Wet
  • Lubrication Type
    Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030548
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -40 °F to 450 °F
  • Product Types
    Lubricant
  • Propellant
    Carbon Dioxide
  • Regulations
    VOC Compliant
  • Removal Method
    Remove with degreaser
  • Residue
    Yes
  • Scent
    Mild Solvent
  • Series
    Syntha-Tech(TM)
  • Standards Met
    NSF Registered 142820, Category Code H1
  • Temperature Range
    -40 to 450 °F
  • Type
    Lubricant
  • UPC_NO
    078254030548
  • Working Temperature
    -40 to 450°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)