Motion
09-K1444/L
G-Tek® CR Glove made with Kevlar Brand Fiber - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #04752794
MFR #09-K1444/L
Price$26.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Tek® CR Glove made with Kevlar Brand Fiber - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #04752794
MFR #09-K1444/L

Mfr description
09-K1444L GLOVE KEVLAR LATEX
  • Seamless Knit;Kevlar fiber Shell;MicroFinish grip;Knit Wrist;Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.56/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    71 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Fishing industries, General maintenance, Glass Handling operations, Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Material Handling, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Recycling, Sanitation, Waste Handling, Woodworking
  • Coated Area
    Palm and Fingertips
  • Coating
    Latex
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Latex
  • Coating Style
    Latex
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Material
    Kevlar Knit
  • Cuff Type
    Knitwrist
  • Description
    Medium Weight, used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Weight
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    4
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En 407 Heat Resistance
    EN 407 X2XXXX
  • En Iso Cut Resistance
    D
  • EN388
    2444
  • Features
    Kevlar fiber Shell, Knit Wrist, Launderable, MicroFinish grip, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFinish
  • Grip Type
    MicroFinish
  • Group & Class
    A4
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Knit Gauge
    10
  • Latex Free
    No
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    09-K1444/L
  • Manufacturer Upc Number
    616314055829
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    EN 388, EN 407
  • Product Line
    PowerGrabTM
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    PowerGrab KEV
  • Spec Sheet
  • Standards Met
    ASTM F 1790-05, CE
  • Type
    Cut Resistant
  • UPC_NO
    616314055829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)