Motion
PPA11-58B65-24NLSX

THOMSON (ALTRA)
PPA11-58B65-24NLSX

PPA Actuator - Trunnion Mount, 115 V ac Input Voltage, 24 in Stroke Length
MI ITEM #04753713
MFR #PPA11-58B65-24NLSX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA11-58B65-24NLSX

PPA Actuator - Trunnion Mount, 115 V ac Input Voltage, 24 in Stroke Length
MI ITEM #04753713
MFR #PPA11-58B65-24NLSX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PPA11-58B65-24NLSX LINEAR ACTUATOR 110VO
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    115 V ac
  • Stroke
    24 in
  • Mounting
    Trunnion
  • Dynamic Load Capacity
    1500 lbf
  • Static Load Capacity
    3000 lbf
  • Speed At Full Load
    0.17 in/s
  • Speed At No Load
    0.17 in/s
  • Duty Cycle At Full Load
    25 %
  • Limit Switches
    Adjustable
  • Environment Ip Rating
    IP45
  • Weight
    23.40 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Technical Specifications
  • Additional Details
    Strong and versatile heavy duty actuator. Highly efficient ball screw drive system. Overload clutch for mid and end of stroke protection. Motor with thermal switch. Maintenance free.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought