Overview
Mfr description
64-116874-D520 NTP34-025-0-RM090-307 PLA
- Stainless Steel Output Shaft, Anodized Aluminum Housing
Specifications
- Reducer TypeTrue Planetary
- Technical Specifications
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data