Motion
FNYBUPBO24A-XS

THOMSON (ALTRA)
FNYBUPBO24A-XS

FluoroNyliner Linear Guide Round Shaft Pillow Block - Open, 1.5000 in Shaft Diameter
MI ITEM #04753719
MFR #FNYBUPBO24A-XS
List Price$886.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPBO24A-XS

FluoroNyliner Linear Guide Round Shaft Pillow Block - Open, 1.5000 in Shaft Diameter
MI ITEM #04753719
MFR #FNYBUPBO24A-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$886.02/each for your price

Overview

Mfr description
FNYBUPB024A LINEAR PILLOW BLOCK C/W BEAR

Specifications

  • Housing Type
    Open
  • Pillow Block Type
    Linear Pillow Block
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.5000 in
  • Overall Width
    3.7500 in
  • Overall Height
    2.94 in
  • Operating Temperature Range
    550 °F
  • Static Load Capacity
    7000 lbf
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text