Motion
JXC25469CD-90UB8

TIMKEN
JXC25469CD-90UB8

Tapered Roller Bearing Full Assembly - 1.9685 in Bore, 3.3071 in OD
Mi Item #04753738
MFR #JXC25469CD-90UB8
Price$439.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JXC25469CD-90UB8

Tapered Roller Bearing Full Assembly - 1.9685 in Bore, 3.3071 in OD
Mi Item #04753738
MFR #JXC25469CD-90UB8

Mfr description
JXC25469CD 90UB8 TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.9685 in
  • Outside Diameter
    3.3071 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Compatible Cup
    32004X
  • Description
    JXC25469CD 90UB8 TAPERED ROLLER BEARING
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893985725
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893985725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)