Motion
49432261

DICHTOMATIK
49432261

V-ring - 6.299 in Shaft Diameter, 5.6693 in Shaft Range, 7.008 in OD, NBR (Buna) Material
Mi Item #04753796
MFR #49432261
Price$12.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49432261

V-ring - 6.299 in Shaft Diameter, 5.6693 in Shaft Range, 7.008 in OD, NBR (Buna) Material
Mi Item #04753796
MFR #49432261

Mfr description
49432261 6.299 NOMINAL SHAFT DIA NBR
  • The VL style V-Ring is similar to the VA, except that the body of the seal is a little narrower, allowing it to work well in applications where axial space may be limited
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.51/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    7.008 in
  • Overall Width
    10.50 mm
  • Shaft Diameter
    6.299 in
  • Shaft Or Inside Diameter Range
    5.6693 in
  • Weight
    22 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VL
  • Lip Material
    NBR (Buna)
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)