Motion
VL-200
7.973 Nominal shaft dia NBR (Buna) V-Ring
MI ITEM #04753799
MFR #VL-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.973 Nominal shaft dia NBR (Buna) V-Ring
MI ITEM #04753799
MFR #VL-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67123577 7.973 NOMINAL SHAFT DIA NBR
  • The VL style V-Ring is similar to the VA, except that the body of the seal is a little narrower, allowing it to work well in applications where axial space may be limited
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Bore Or Outside Diameter
    8.78 in
  • Lip Material
    NBR (Buna)
  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VL
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    26 g
  • Shaft Diameter
    7.973 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text