Motion
CLP-0375-1875

G.L. Huyett
CLP-0375-1875

Solid Clevis Pin - Steel Material, 3/8 in Diameter, 1-7/8 in Long, 100 Per Pack
MI ITEM #04754278
MFR #CLP-0375-1875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CLP-0375-1875

Solid Clevis Pin - Steel Material, 3/8 in Diameter, 1-7/8 in Long, 100 Per Pack
MI ITEM #04754278
MFR #CLP-0375-1875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CLP-0375-1875 3/8 X 1-7/8 CLEVIS PIN ZP

Specifications

  • Type
    Standard
  • Diameter
    3/8 in
  • Grip Length
    1.64 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Length
    1-7/8 in
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text