Overview
Mfr description
H671A-050-EG FLOW METER
Specifications
- Thread StandardNPTF
- Minimum Flow Rate5 scfm
- ActionDirect
- Maximum Flow Rate50 scfm
- Max Operating Temperature240 °F
- Operating MediumAir and Other Compressed Gas
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data