1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Fein Power Tools
WSG 14-70 E
Angle Grinder - Corded, 7000 rpm, 5 in Max Disc Size
MI ITEM #
04754376
MFR #
WSG 14-70 E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Angle Grinders
Fein Power Tools WSG 14-70 E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fein Power Tools
WSG 14-70 E
Angle Grinder - Corded, 7000 rpm, 5 in Max Disc Size
MI ITEM #
04754376
MFR #
WSG 14-70 E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WSG14-70E FEIN 5" ANGLE GRINDER
Specifications
Power Source
Corded
Maximum Speed
7000 rpm
Maximum Disc Size
5 in
Handle Style
Right Angle
Power Rating
1200 W
Tool Weight
5.3 lb
Includes
Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data