Motion
255
18:1 Thrust -DuraCore©- 29 oz. Cartridge - Revolving Barrel
MI ITEM #04754413
MFR #255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18:1 Thrust -DuraCore©- 29 oz. Cartridge - Revolving Barrel
MI ITEM #04754413
MFR #255

Mfr description
255 CAULK GUN
  • DuraCore©, Heat Treated Rod, Spout Cutter, Poker, Revolving Cradle, ETG Trigger, Ladder Hook, Starburst Release Plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cartridge Size
    29 oz. Cartridge

Details

  • Color
    Blue
  • For Use With
    Silicone, Polyurethane, Elastomeric, Adhesive, Intumescent, SubFloor, SoundProofing
  • Frame Type
    Revolving Cradle
  • Manufacturer Upc Number
    10039922611152
  • Package Height
    7 in
  • Package Quantity
    6
  • Package Width
    19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)