Specifications
Dimensions
- Drill Bit Size17/32 in
- Flute Length4-13/16 in
- Overall Length6-5/8 in
- Shank Diameter17/32 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingUncoated
- MaterialCobalt High Speed Steel
- Parabolic FlutesNo
- Point Angle135 °
- Point TypeSplit Point
- Series300C
- Shank TypePlain Round
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
300C 17/32 COBALT HD JOBBER DRILL