Specifications
Dimensions
- Leg Length1/4 in
- Staple Width7/16 in
Details
- Finish CoatingPlain
- For Use With BrandStanley-Bostitch
- For Use With ModelH30-6, P6C-6, T5-6
- Gauge0.026 x 0.019 in
- Package Quantity5000 Per Pack
- Staple StyleCrowned
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)