Motion
BHM-09
Bearhug Locknut - 1.767-18 Thread Size, 2.5310 in OD, 2.2810 in Face Dia., 0.5000 in Width, Hardened Alloy Steel
MI ITEM #04754459
MFR #BHM-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.767-18 Thread Size, 2.5310 in OD, 2.2810 in Face Dia., 0.5000 in Width, Hardened Alloy Steel
MI ITEM #04754459
MFR #BHM-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHM-09 - BEARHUG RETAINING NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Hardened Alloy Steel
  • Overall Width
    0.5000 in
  • Thread Direction
    Right Hand
  • Series
    BHM
  • Axial Load
    30100 lbs
  • Manufacturer Product Page
  • UPC_NO
    751968340904
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text