Motion
NH1675C250B0400

DANFOSS AEROQUIP LLC
NH1675C250B0400

Eaton Aeroquip Flexmaster Tube and Pipe Joints - Carbon Steel
MI ITEM #04754824
MFR #NH1675C250B0400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NH1675C250B0400

Eaton Aeroquip Flexmaster Tube and Pipe Joints - Carbon Steel
MI ITEM #04754824
MFR #NH1675C250B0400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NH1675C250B0400 FLEXMASTER JOINT
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration

Specifications

  • Adapter Type
    Tube and Pipe Joints
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    2.500 in
  • End 2 Size
    2.500 in
  • Material
    Carbon Steel
  • Min Operating Temperature
    -25 °F
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    150 psi
  • Height
    4.720 in
  • Width
    4.720 in
  • Length
    4.000 in
  • Weight
    1.84 lb
  • Overall Length
    4.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text