Motion
60DU80
3.7500 in Bore, 127 mm Length, Metal-Polymer Composite Material
MI ITEM #04754924
MFR #60DU80
List Price$119.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.7500 in Bore, 127 mm Length, Metal-Polymer Composite Material
MI ITEM #04754924
MFR #60DU80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.78/each for your price

Overview

Mfr description
60DU80 METAL-POLYMER - IMPERIA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Thin-Walled Construction
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    3.7500 in
  • Overall Length
    127 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    250 N/mm2;36000 psi
  • Description
    Sleeve Bearing PTFE Lined Steel Backed
  • Max PV Dry (psi x fpm)
    50000
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Backing Material
    Steel
  • Series
    DU
  • Group & Class
    Filled PTFE Lined
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    3.9375 in
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    3.7500 in, 95.25 mm
  • Max Pressure
    250 N/mm2, 36000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Recommended Shaft Size
    3.7500 in
  • Thickness
    0.0938 in, 2.38 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text