Motion
TRTB411
Tapered Roller Thrust Bearing - 4.0000 in Bore, 8.5000 in OD, Case Hardened Bearing Steel Material
Mi Item #04755087
MFR #TRTB411
Price$12,158.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 4.0000 in Bore, 8.5000 in OD, Case Hardened Bearing Steel Material
Mi Item #04755087
MFR #TRTB411

Mfr description
TRTB411 TAPERED THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,158.23/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Fillet Radius
    0.1300 in
  • Outside Diameter  
    8.5000 in
  • Weight
    19 lbs

Details

  • Bearing Material
    Case Hardened Bearing Steel
  • Cage Material
    Full Complement
  • Dynamic Load Capacity
    56800 lbf
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    56800 lbf
  • Static Load Capacity
    712000 lbf
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)