Motion
AK2000-N02
CHECK VALVE, 1/4 NPT
Mi Item #04755145
MFR #AK2000-N02
Price$16.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE, 1/4 NPT
Mi Item #04755145
MFR #AK2000-N02

Mfr description
AK2000-N02 - 1/4" CHECK VALVE
  • Check valve with high flow capacity
  • Low cracking pressure (0.02MPa)-2.9PSI
  • Compact and lightweight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.71/each

Specifications

Dimensions

  • Overall Length
    50 mm
  • Overall Width
    25 mm
  • Port Size
    1/4 NPT

Details

  • Action
    Direct
  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Zinc
  • Cracking Pressure
    +0.02 MPa
  • Flow Coefficient Cv Flow Factor Kv
    27.5 mm²
  • Number Of Ports
    2
  • Operating Pressure Range
    +0.02 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Inline
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)