Motion
NAL400-N06-3
High Flow Air Lubricator - 3/4 NPT, Polycarbonate Bowl, 4.56 fl oz Oil Capacity
Mi Item #04755146
MFR #NAL400-N06-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Air Lubricator - 3/4 NPT, Polycarbonate Bowl, 4.56 fl oz Oil Capacity
Mi Item #04755146
MFR #NAL400-N06-3

Mfr description
AL400-N06-3 - LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Weight
    1.54 lbs

Details

  • Bowl Material
    Polycarbonate
  • Includes
    Drain Cock
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity
    4.56 fl oz (US)
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)