Overview
Mfr description
AL800-N12-2 - 1-1/2" NPTF LUBRICATOR W/
- Adjustable oil drop rate
- Bowl can be attached and detached with one hand
- Optional drain cock for one touch drain exhaust
- Provides accurate lubrication of downstream equipment
Specifications
- Country of OriginJP
- SeriesAL800-900
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data