Overview
Mfr description
AMG150C-N02BC-F - WATER SEPARATOR
Specifications
- Filter TypeWater Separator
- Country of OriginJP
- Bowl OptionsMetal Bowl With Sight Glass
- Port Size1/4 NPT
- Drain TypeAutomatic (Normally Closed)
- Body Size150C
- Thread StandardNPT
- Weight0.38 kg
- SeriesAMG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data