Specifications
Dimensions
- Body Size250C
- Port Size1/4 NPT
- Weight0.55 kg
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Country of OriginUS
- Drain TypeAutomatic (Normally Closed)
- Filter TypeWater Separator
- SeriesAMG
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)