Motion
NCA1D325-0700-XC6

SMC CORP OF AMERICA
NCA1D325-0700-XC6

3.2500 in Bore, 7.0000 in Stroke
Mi Item #04755232
MFR #NCA1D325-0700-XC6
Price$272.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D325-0700-XC6

3.2500 in Bore, 7.0000 in Stroke
Mi Item #04755232
MFR #NCA1D325-0700-XC6

Mfr description
NCA1D325-0700-XC6 - MEDIUM DUTY AIR CYLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.55/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Stroke
    7.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MP2 Double Detachable Rear Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)