Motion
99228
Redi Sleeve - 0.3800 in Width, Stainless steel Material
MI ITEM #04755476
MFR #99228
List Price$135.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.3800 in Width, Stainless steel Material
MI ITEM #04755476
MFR #99228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.23/each for your price

Overview

Mfr description
99228 REDI-SLEEVE 2.233ID 2.531OD 0.906W

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.3800 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    0.5050 in
  • Outside Diameter
    2.6780 in
  • Shaft Diameter
    57.78 to 57.93 mm
  • Overall Width
    0.5050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text