Motion
L28-04A
Modular Air Lubricator - 1/2 NPT Port Size, Polycarbonate Bowl, 184 cfm Max Flow, 6.11 oz Oil Capacity
Mi Item #04755529
MFR #L28-04A
Price$161.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/2 NPT Port Size, Polycarbonate Bowl, 184 cfm Max Flow, 6.11 oz Oil Capacity
Mi Item #04755529
MFR #L28-04A

Mfr description
L28-04A LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.29/each

Specifications

Dimensions

  • Port Size
    1/2 NPT

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    None
  • Lubricator Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    184 cfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    6.11 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 125 °F
  • Recommended Lubricants
    SAE 10/150SSU
  • Series
    L28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)