Motion
MC5.5-78

WARNER
MC5.5-78

Mechanical Clutch - 0.8750 in Bore
MI ITEM #04755530
MFR #MC5.5-78
List Price$2,363.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC5.5-78

Mechanical Clutch - 0.8750 in Bore
MI ITEM #04755530
MFR #MC5.5-78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,363.40/each for your price

Overview

Mfr description
MC5.5-78 MC5.5, 7/8" BORE, 3/16" K

Specifications

  • Max Rpm
    1800 rpm
  • Bore Diameter
  • Bore Size
    0.8750 in, 22.23 mm
  • Series
    MC
  • Keyway Size
    3/16 in
  • Maximum Speed
    1800 rpm
  • Series / Type
    MC
  • Torque Range
    1 to 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text