Motion
PCM 10010560 M

SKF
PCM 10010560 M

Die & Mold Plain-Bearing - 100 mm Bore, 105 mm OD, 60 mm Length, POM Material
Mi Item #04755552
MFR #PCM 10010560 M
Price$344.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 10010560 M

Die & Mold Plain-Bearing - 100 mm Bore, 105 mm OD, 60 mm Length, POM Material
Mi Item #04755552
MFR #PCM 10010560 M

Mfr description
PCM 10010560 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.61/each

Specifications

Dimensions

  • Inside Diameter
    100 mm
  • Outside Diameter
    105 mm
  • Overall Length
    60 mm
  • Weight
    0.77 lbs

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571365787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)