Overview
Mfr description
S26012 CARBIDE TA DRILL INSERT TIN COAT
Specifications
- Maximum Drill Diameter5/8 in
- Seat Size0
- MaterialCarbide
- Finish CoatingTiN
- Thickness1/8 in
- Material GradeC5
- Full Insert Style CodeS26012
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data