Overview
Mfr description
TG07B130A00X180
Specifications
- ManufacturerName (description attribute)Thomson
- Measurement StandardMetric
- Overall Length1997 mm
- SeriesMG
- Country of OriginMexico
- Harmonization Code8482.10.5012
- Product TypesLinear Unit
- Weight39.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data