Motion
C4D18FK8A
DC Permanent Magnet Electric Motor - Permanent Magnet - Low Voltage, Brushed, 2 hp hp, 48 V, 1800 rpm rpm, TEFC, ZLS56CZ Frame
MI ITEM #04755647
MFR #C4D18FK8A
Your Price$2,532.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet - Low Voltage, Brushed, 2 hp hp, 48 V, 1800 rpm rpm, TEFC, ZLS56CZ Frame
MI ITEM #04755647
MFR #C4D18FK8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,532.39/each(List $3,165.49)

Overview

Mfr description
109108.00,2HP,S56CZ,1800RPM,,TEFC
  • UL and CSA Listed, Meeting NEMA MG1 standards.
  • Brush holder design provides easy access for motor maintenance.
  • Permanent magnet design ensures higher motor efficiency.
  • Permanently lubricated sealed bearings extend the lifetime of the motor.
  • Compatible with PWM or SCR type controllers.

Specifications

  • Motor Family
    Permanent Magnet - Low Voltage
  • Motor Type
    Brushed
  • Motor Horsepower
    2 hp
  • Full Load Efficiency
    82.10 %
  • DC Armature Voltage
    48 V
  • Base RPM
    1800 rpm
  • Enclosure Type
    TEFC
  • Duty Condition Type
    Continuous Duty
  • NEMA / IEC Frame Size
    ZLS56CZ
  • Thermal Protection
    None
  • Frame Size
    56CZ
  • Field Full Load Current
    38.00 A
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reconn
  • Motor Length Less Shaft
    11.50 in
  • Overall Length C Dimension
    16.74 in
  • Insulation Class
    F
  • Service Factor
    1
  • Operating Temperature Range
    40 °C
  • Standards Met
    CSA, UL Recognized
  • Efficiency Rating
    82.1
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Weight
    42.00 lbs
  • Frame Type
    S56CZ
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720347508
  • UPC_NO
    691720347508
  • 2D Drawing
  • Wiring Diagram
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1800 rpm
  • Overload Protector
    No Protection
  • Power Rating
    2 hp
  • Rotation
    Reversible
  • Mounting Type
    C-Face Flange / Rigid Base
  • UL Approvals
    Recognized
  • Voltage
    48 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text