Motion
115 45/64
Taper Shank Drill Bit - 115 Series, High Speed Steel Material, 45/64 in, 11 in Flute, 118 ° Point Angle, 15 in Overall Length
MI ITEM #04755651
MFR #115 45/64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 115 Series, High Speed Steel Material, 45/64 in, 11 in Flute, 118 ° Point Angle, 15 in Overall Length
MI ITEM #04755651
MFR #115 45/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
115 45/64 X 15 2MT DRILL

Specifications

  • Drill Bit Size
    45/64 in
  • Flute Length
    11 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    15 in
  • Series
    115
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought