Motion
F5-24
SCHAEFER F5™ Livestock Circulation Fan - Hang Mount, Direct Drive, 1/2 hp, 1 ph, 115/230 V, 4.8/2.4 A, 24 in Diameter, 3 Blades
MI ITEM #04755666
MFR #F5-24
Price$859.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHAEFER F5™ Livestock Circulation Fan - Hang Mount, Direct Drive, 1/2 hp, 1 ph, 115/230 V, 4.8/2.4 A, 24 in Diameter, 3 Blades
MI ITEM #04755666
MFR #F5-24

Mfr description
F5-24 24" CURCULATION FAN W/ MOUNT &
  • Industry leading airflow and air velocity to keep livestock cool and maximize hair growth
  • Heavy-duty steel guards with reinforced ribs and outer rings, built to withstand the impact of show travel
  • Powder coated black finish over guards for stylish appearance to blend with show displays
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$859.89/each

Specifications

Dimensions

  • Cord Length
    7 ft
  • Diameter
    24 in
  • Weight
    43 lbs

Details

  • Amperage
    4.8/2.4 A
  • Blade Material
    Aluminum
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    Black
  • Manufacturer Upc Number
    717490934806
  • Maximum Air Flow
    7680 cfm
  • Mount Type
    Hang
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Voltage
    115/230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)