Motion
68821
Taper Length Drill Bit - 120DH Series, High Speed Steel Material, 21/64 in Drill Bit Size, 5-1/4 in Flute Length, 6-1/2 in Overall Length
MI ITEM #04755725
MFR #68821
List Price$23.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 120DH Series, High Speed Steel Material, 21/64 in Drill Bit Size, 5-1/4 in Flute Length, 6-1/2 in Overall Length
MI ITEM #04755725
MFR #68821

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.96/each for your price

Overview

Mfr description
68821 TL 5/16 PARABOLIC DRILL 6-3/8

Specifications

  • Drill Bit Size
    21/64 in
  • Flute Length
    5-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    Parabolic
  • Overall Length
    6-1/2 in
  • Shank Type
    Tang End
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    120DH
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought