Motion
BH4448L
Spherical Plain Bearing - 2.7500 in Bore, 4.7500 in OD, 2.79 in Inner Ring Width, Open
Mi Item #04755793
MFR #BH4448L
Price$1,440.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.7500 in Bore, 4.7500 in OD, 2.79 in Inner Ring Width, Open
Mi Item #04755793
MFR #BH4448L

Mfr description
BH4448L SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,440.97/each

Specifications

Dimensions

  • Ball Diameter
    4.312 in
  • Bore Diameter  
    2.7500 in
  • Inner Ring Width  
    2.79 in
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    2.2500 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    2.7900 in
  • Weight
    7.695, 7.72 lbs

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Closure Type
    Open
  • Housing Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400000318
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    84800 lbf
  • Radial Static Load Capacity
    339500 lbf
  • Series
    RBC®
  • Type Of Bearing
    High-Misalignment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)