Motion
15601
Hex Key - 0.9 mm Hex Size, Long L Shape, 2.67 in Blade Length, Alloy Steel
Mi Item #04755875
MFR #15601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 0.9 mm Hex Size, Long L Shape, 2.67 in Blade Length, Alloy Steel
Mi Item #04755875
MFR #15601

Mfr description
15601 HEY L KEY 0.9MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2.67 in
  • Hex Size  
    0.9 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)