Specifications
Dimensions
- End 1 Size1 in, 1-1/2 in, 1-1/4 in
- End 2 Size1-1/2 in
- End 3 Size1 in;1-1/2 in;1-1/4 in
Details
- Adapter TypeTee
- End 1 StyleMale Face Seal Bulkhead, Male Face Seal
- End 1 Thread1-7/16-12 UN
- End 2 StyleMale Face Seal Bulkhead, Male Face Seal
- End 2 Thread2-12 UNF
- End 3 StyleMale Face Seal Bulkhead, Male Face Seal
- End 3 Thread1-11/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2704
Overview
Mfr description
FS2704-16-24-20-FG