Motion
CDQ2B50M-50L-CJPC0026

SMC CORP OF AMERICA
CDQ2B50M-50L-CJPC0026

Compact Cylinder With Mounting, Bore Size
MI ITEM #04756023
MFR #CDQ2B50M-50L-CJPC0026
List Price$796.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50M-50L-CJPC0026

Compact Cylinder With Mounting, Bore Size
MI ITEM #04756023
MFR #CDQ2B50M-50L-CJPC0026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$796.80/each for your price

Overview

Mfr description
CDQ2B50M-50L-CJPC0026 CYL, COMPACT,

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    KR
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text