Overview
Mfr description
CDQ2B50M-675L-L-CJOC0666
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Stroke675 mm
- Piston ActionDouble-Acting
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data