Motion
LRT26028560
Inner Ring - 260 mm Bore, 290 mm OD
MI ITEM #04756106
MFR #LRT26028560
List Price$1,471.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 260 mm Bore, 290 mm OD
MI ITEM #04756106
MFR #LRT26028560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,471.95/each for your price

Overview

Mfr description
LRT26028560 METRIC BEARING INNER RING

Specifications

  • Bore Diameter
    260 mm
  • Outside Diameter
    290 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    354000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT26028560
  • Weight
    10.87 lb
  • Max Rpm
    1100 rpm
  • Overall Width
    60 mm
  • Static Load Capacity
    1220000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT26028560 is a needle roller bearing inner ring with a 260 mm bore diameter, 290 mm outside diameter, 60 mm overall width, and 10.87 lb weight, designed for heavy-duty industrial systems utilizing large needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought