Motion
3-1/2X12.5 MARINE WET EXH 100D

GATES RUBBER CO
3-1/2X12.5 MARINE WET EXH 100D

Marine Master™ Wet Exhaust 100D Industrial Hose - 3-1/2 in Inner Diameter, 6.9 Working Pressure, Marine & Engine Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 13 ft Length
Mi Item #04756251
MFR #3-1/2X12.5 MARINE WET EXH 100D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-1/2X12.5 MARINE WET EXH 100D

Marine Master™ Wet Exhaust 100D Industrial Hose - 3-1/2 in Inner Diameter, 6.9 Working Pressure, Marine & Engine Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 13 ft Length
Mi Item #04756251
MFR #3-1/2X12.5 MARINE WET EXH 100D

Mfr description
3 1/2 MARINE MASTER WET EXHAUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    13 ft
  • Nominal Hose Inner Diameter  
    3-1/2 in
  • Nominal Hose Outer Diameter  
    3.86 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Heavy–duty fabric reinforced. Designed for use where wire support is not required. Meets marine water and wet exhaust hose requirements. May be used for engine water circulation, discharge lines, heat exchangers and straight wet exhaust connections.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Marine & Engine Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    770075192909
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Standards Met
    SAE J2006 R0
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075192909
  • Working Pressure
    6.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)