Motion
PARG-1102N

ENERPAC
PARG-1102N

PA Turbo II Air-Driven Hydraulic Pumps - Single-Acting Cylinders, 0.55 gal Reservoir, 127.00 in³ Usable Capacity, 10000 psi Max
Mi Item #04756265
MFR #PARG-1102N
Price$2,407.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PARG-1102N

PA Turbo II Air-Driven Hydraulic Pumps - Single-Acting Cylinders, 0.55 gal Reservoir, 127.00 in³ Usable Capacity, 10000 psi Max
Mi Item #04756265
MFR #PARG-1102N

Mfr description
PARG-1102N ENERPAC
  • High efficiency cast aluminum air motor for increased life and reduced air consumption
  • Fully serviceable air motor assembly
  • Reinforced heavy-duty reservoir for applications in tough environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,407.02/each

Specifications

Dimensions

  • Height
    11.875
  • Length
    15.625
  • Weight
    22.00 lbs, 21.3
  • Width
    9

Details

  • Description Keyword
    Single-Acting Cylinders
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    Single Acting
  • Reservoir Capacity
    0.55 gal (US)
  • Reservoir Capacity Cubic Inches
    127.0 in³
  • Series / Type
    PA Series Turbo II
  • Usable Oil Capacity
    127.00 in³
  • Valve Functionality
    Advance/Hold/Retract
  • Valve Type
    3-Way, 3-Position
  • Valve Type/Function
    3-Way, 3-Position / Advance Hold Retract
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)